
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170234-1
Zoro #
G701025514
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Wire Size
12 - 10 AWG
Overall Length
.87 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.2 in
Receptacle Stock Thickness
.016 in
Details
Terminal Type
Receptacle
Insertion Force
Low
Terminal Orientation
Straight
Fully Insulated
No
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
UL Rating
Recognized
Mating Retention Type
Dimple
Terminates To
Wire & Cable
Barrel Type
Open
Terminal & Splice Style
Receptacle
Operating Temperature Range
-40 130 °C
Crimp Type
F-Crimp
Wire Insulation Support
With
Plating Material
Tin
Contact Base Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.