
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172457-2
Zoro #
G200937219
UPC #
-
Country of Origin
United States
Dimensions
Height
20.5 mm
Length
4.799 in
Contact Plating Thickness
0.76 µm
Details
Item
Header
Color
Black
Max. Voltage
350V AC
Maximum Voltage
350 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Material
Glass-Filled PBT
For Use With
Receptacle Assembly
Current Rating
6 A
Contact Finish
Gold Plated
Number of Contacts
40
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Gold Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.