Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POST HDR ASSY VERT AMP EI CONN 171825-6

POST HDR ASSY VERT AMP EI CONN (Discontinued)

  • Mfr # 171825-6
  • Zoro # G900937182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171825-6
Zoro #
G900937182
UPC #
-
Country of Origin
China

Dimensions

Height
10.4 mm
Length
15 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Brass
Max. Temp.
95°C
Material
Nylon
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
6
Contact Type
Pin
Contact Finish
Tin over Copper
Current Rating
3.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.