Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POST INSULATION FASTON 250 HOUSING PA6.6 8-735075-0

POST INSULATION FASTON 250 HOUSING PA6.6 (Discontinued)

  • Mfr # 8-735075-0
  • Zoro # G300957483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-735075-0
Zoro #
G300957483
UPC #
-
Country of Origin
Brazil

Dimensions

Length
0.961 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Flammability Rating
UL 94 V-0
Insulated
Yes
Max. Temp.
105°C
Number of Contacts
1
Terminal Type
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.