
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170312-1
Zoro #
G701067187
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Width
0.126 in
Length
20.1 mm
Height
3.7 mm
Max. Insulation Dia.
0.154 in
Contact Plating Thickness
0.08 µm
Details
Item
Contact
Wire Connector Style
Miniature Power
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Wire Type
Stranded Copper
Connection Material
Phosphor Bronze
Features
Hot Pluggable
Terminal Type
Crimp
Hole Center to Center
11 mm
Connector Terminates To
Wire & Cable
Contact Type
Hermaphroditic; Pin/Socket
Current Rating
7 A
Contact Finish
Gold Plated
Terminal Finish
Nickel Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.