Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 1-770186-1

  • Zoro # G305785579


product price: $4.35
/ea
Sold in multiples of 50 for $217.50

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-770186-1
Zoro #
G305785579
UPC #
-
Country of Origin
United States

Dimensions

Width
13.97 mm
Height
13.49 mm
Length
18.11 mm
Max. Insulation Dia.
3.2 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Number of Contacts
12
Contact Finish
Gold Plated
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
Features
Circuit Identification Feature
For Use With
Plug Housing
Number of Rows
3
Current Rating
9.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.