Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Connector  15.0mm  Green  4 posn 1986242-4

Power Connector 15.0mm Green 4 posn (Discontinued)

  • Mfr # 1986242-4
  • Zoro # G701025316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986242-4
Zoro #
G701025316
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.177 in

Details

Housing Color
Green
Voltage
600 VAC
Stacked Levels
Without
Interlock
With
Contact Mating Area Plating Material
Tin
Current Rating (Max)
125 A
Connector Style
Header
Connector & Contact Terminates To
Wire & Cable
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Wire Range
20 to 1 AWG
Number of Rows
1
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Centerline (Pitch)
.591 in
Closed End
Without
Threaded Flange
Without
Contact Base Material
Brass
Contact Current Rating (Max)
125 A
Block Type
None
Screw Plating Material
Chromated
Screwless Terminal Block
No
Wire Protection
With
Number of Positions
4
Mounting Angle
Vertical
Screw Material
Steel
Side Stackable
No
Wire Entry Angle
Side
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Operating Temperature Range
-40 to 221°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.