Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Connector  15.0mm  Green  7 posn 1986242-7

Power Connector 15.0mm Green 7 posn (Discontinued)

  • Mfr # 1986242-7
  • Zoro # G301025266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986242-7
Zoro #
G301025266
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.177 in

Details

Housing Color
Green
Voltage
600 VAC
Wire Range
20 to 1 AWG
Side Stackable
No
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Centerline (Pitch)
.591 in
Wire Protection
With
Closed End
Without
Contact Mount
Through Hole
Circuit Application
Power & Signal
Wire Entry Angle
Side
Interlock
With
Connector & Contact Terminates To
Wire & Cable
Screwless Terminal Block
No
Connector System
Wire-to-Board
Screw Flange
Without
Contact Current Rating (Max)
125 A
Connector Style
Header
Number of Rows
1
Current Rating (Max)
125 A
Housing Material
Polyamide 6.6 GF
Stacked Levels
Without
Threaded Flange
Without
Screw Plating Material
Chromated
Screw Material
Steel
Block Type
None
Operating Temperature Range
-40 to 221°F
Connector Mounting Type
Board Mount
Number of Positions
7
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.