Zoro Homepage

Power Connector, 5 Contact(S), Male, Crimp Terminal, Plug

  • Mfr # 1445048-5

  • Zoro # G405913063


product price: $0.36
/ea
Sold in multiples of 238 for $85.68

Key Features

Color
Black
Length
15.85 mm
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445048-5
Zoro #
G405913063
UPC #
-
Country of Origin
China

Dimensions

Length
15.85 mm
Height
16.89 mm
Width
3.86 mm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.