
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179463-1
Zoro #
G700956505
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
For Use With
177918-1 Double Lock Plate, 177916 or 177917 Contacts, 177898 Plug
Number of Rows
1
Material
Nylon
Standards
UL 1977
Application
Power, Signal
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC
Number of Contacts
2
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.