
POWER DBL LOCK CAP HSG F/H 3P(GWT) (Discontinued)
- Mfr # 5-179464-1
- Zoro # G300957148
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-179464-1
Zoro #
G300957148
UPC #
-
Country of Origin
China
Dimensions
Height
26.1 mm
Width
9.4 mm
Length
13.9 mm
Details
Item
Housing
Color
Natural
Number of Rows
1
Material
Nylon
Standards
UL; CSA Certified
Application
Power, Signal
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Hole Center to Center
3.96 mm
Contact Type
Tab
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
3
Terminal Type
Crimp
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.