This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-177913-1
Zoro #
G900957111
UPC #
-
Country of Origin
United States
Details
Item
Connector
Color
Natural
Number of Rows
3
Material
Nylon
Application
Power
Max. Voltage
300V AC
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Contact Type
Tab
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.