
POWER DBL LOCK CAP HSG P/M 2P(GWT) (Discontinued)
- Mfr # 5-177906-1
- Zoro # G100957140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-177906-1
Zoro #
G100957140
UPC #
-
Country of Origin
United States
Details
Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Application
Power
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC
Number of Contacts
2
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.