
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177908-4
Zoro #
G400956072
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Yellow
For Use With
177916 or 177917 Contacts, 177900 Plug, 177918-1 Double Lock Plate
Number of Rows
2
Material
Nylon
Application
Power, Signal
Standards
UL
Features
Panel Mount Feature
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Type
Tab
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.