Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POWER DBL LOCK CAP HSG P/M 4P 177908-6

POWER DBL LOCK CAP HSG P/M 4P (Discontinued)

  • Mfr # 177908-6
  • Zoro # G400956119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177908-6
Zoro #
G400956119
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Blue
For Use With
177918-1 Double Lock Plate, 177916 or 177917 Contacts, 177900 Plug
Number of Rows
2
Material
Nylon
Features
Panel Mount Feature
Application
Power, Signal
Standards
UL
Contact Type
Tab
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Number of Contacts
4
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Wire Type
Discrete; Stranded
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.