This item is Discontinued.

Te Connectivity POWER DBL LOCK CAP HSG P/M 9P(GWT) 5-177911-1

This item is Discontinued.

Te Connectivity

POWER DBL LOCK CAP HSG P/M 9P(GWT) (Discontinued)

Mfr # 5-177911-1
Zoro # G400957208
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-177911-1
Zoro #
G400957208
UPC #
-
Country of Origin
United States

Details

Item
Connector
Color
Natural
Number of Rows
3
Material
Nylon
Application
Power
Max. Voltage
300V AC
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Tab
Number of Contacts
9
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.