
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
177907-1
Zoro #
G601064354
UPC #
-
Country of Origin
China
Details
Item
Housing
Number of Rows
1
Features
Panel Mount Feature
Standards
UL E28476
Application
Power, Signal
For Use With
177919-1 Double Lock Plate; 177899 Plug; 177916 or 177917 Contacts
Color
Natural
Material
Nylon
Max. Voltage
300V AC
Contact Type
Tab
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Number of Contacts
3
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.