
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177918-1
Zoro #
G401025081
UPC #
-
Country of Origin
China
Dimensions
Length
12.1 mm
Height
4.46 mm
Details
Color
Natural
For Use With
Cap: 177906, 177908, 179463 or 179465", Plug: 177898 or 177900
Product Type
Accessory
Glow Wire Rating
Standard Part - Not Glow Wire
Centerline (Pitch)
.156 in
UL Flammability Rating
UL 94V-0
Accessory Type
Double Lock Plate
Number of Positions
2
Housing Material
Glass-Filled Nylon 66
Operating Temperature Range
-30 to 105 °C
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.