
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177905-1
Zoro #
G600956209
UPC #
-
Country of Origin
China
Dimensions
Height
13.8 mm
Width
15.2 mm
Length
20.6 mm
Max. Insulation Dia.
3.1 mm
Details
Item
Housing
Number of Rows
3
Material
Nylon
For Use With
179467 Cap, 177914 or 177915 Contacts, Header ,Double Lock Plate
Features
Circuit Identification Feature
Application
Power, Signal
Standards
CSA; UL
Color
Natural
Terminal Type
Crimp
Number of Contacts
12
Contact Type
Socket
Hole Center to Center
3.96 mm
Wire Type
Discrete; Stranded
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.