
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316768-2
Zoro #
G300957407
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
5.98 mm
Height
20.6 mm
Length
20.6 mm
Details
Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA; UL E28476
For Use With
316770-1 Double Lock Plate, 316769 Cap, 177914 or 177915 Contacts
Color
Red
Max. Voltage
300V AC
Number of Contacts
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Contact Type
Socket
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.