
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
177898-1
Zoro #
G300957056
UPC #
-
Country of Origin
China
Details
Item
Housing
Number of Rows
1
For Use With
177906 Cap; 179838 Header; 177918-1 Double Lock Plate; 177914 or 177915 Contacts
Color
Natural
Application
Power, Signal
Material
Nylon
Standards
CNR; USR; UL 1977; C22.2 No. 182.3
Number of Contacts
2
Max. Voltage
300V AC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Contact Type
Socket
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.