
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
177899-1
Zoro #
G200956937
UPC #
-
Country of Origin
China
Details
Item
Housing
Number of Rows
1
Color
Natural
For Use With
177914 or 177915 Contacts, 177919-1 Double Lock Plate, 177907 or 179464 Cap, 179839, 179844 Header
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Material
Nylon
Application
Power, Signal
Hole Center to Center
3.96 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
3
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.