
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177900-1
Zoro #
G100957058
UPC #
-
Country of Origin
China
Dimensions
Height
20.6 mm
Details
Item
Housing
Number of Rows
2
Material
Nylon
Color
Natural
Features
Circuit Identification Feature
Application
Power, Signal
For Use With
179840 Header; 177914 or 177915 Contacts; 177918-1 Double Lock Plate; 177908 or 179465 Cap
Standards
CSA
Hole Center to Center
3.96 mm
Number of Contacts
4
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Contact Type
Socket
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.