
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177900-6
Zoro #
G100956075
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Max. Insulation Dia.
3.1 mm
Details
Item
Housing
Number of Rows
2
Standards
CSA; UL
Color
Blue
Application
Power, Signal
For Use With
177914 or 177915 Contacts, 177908 or 179465 Cap, Header, Double Lock Plate
Material
Nylon
Contact Type
Socket
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
4
Max. Voltage
300V AC
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.