Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POWER D/LOC PLUG HSG 1P BLACK 316768-9

POWER D/LOC PLUG HSG 1P BLACK (Discontinued)

  • Mfr # 316768-9
  • Zoro # G900957234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316768-9
Zoro #
G900957234
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20.6 mm
Width
5.98 mm
Length
20.6 mm

Details

Item
Housing
Color
Black
Number of Rows
1
Max. Voltage
300V AC
Application
Power, Signal
For Use With
316769 Cap, 177914 or 177915 Contacts, 316770-1 Double Lock Plate
Wire Type
Discrete; Stranded
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Standards
CSA; UL E28476
Max. Temp.
105°C
Material
Nylon
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
1
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.