Zoro Homepage
This item is Discontinued.
Te Connectivity POWER D/LOCK CAP HSG 4P NAT(GWT) 5-316502-1

POWER D/LOCK CAP HSG 4P NAT(GWT) (Discontinued)

  • Mfr # 5-316502-1
  • Zoro # G200957378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-316502-1
Zoro #
G200957378
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Application
Power
Color
Natural
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Number of Contacts
4
Max. Voltage
300V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.