Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POWER D/LOCK PLUG HSG 3P /6.5 179938-6

POWER D/LOCK PLUG HSG 3P /6.5 (Discontinued)

  • Mfr # 179938-6
  • Zoro # G600956827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179938-6
Zoro #
G600956827
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Standards
CNR; USR; UL 1977; C22.2 No. 182.3
Color
Blue
Material
Nylon
For Use With
316062-1 Double Lock Plate, 177914 or 177915 Contacts; 179846 Header; 179846 or 179944 Cap
Max. Voltage
300V AC
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Contact Type
Socket
Flammability Rating
UL 94 V-0
Wire Type
Discrete; Stranded
Hole Center to Center
6.5 mm
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.