
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55556-4
Zoro #
G201069353
UPC #
-
Country of Origin
United States
Details
Item
Power Tap
Material
Nylon
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Finish
Bright Tin-Lead Plated
Current Rating
25 A
Terminal Type
Through Hole - Press-Fit; Tap Screw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.