Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 8 Stud Size, 8 AWG, Crimp Termination Only

  • Mfr # 213841-5

  • Zoro # G901026366


product price: $3.45
/ea
Sold in multiples of 1500 for $5,175.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Stud Size
Size 8
Contact Material
Copper
Application
Power, Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213841-5
Zoro #
G901026366
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Stud Size
Size 8

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power, Wire and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.