
Connector Contact, Size 8 Stud Size, 8 AWG, Crimp Termination Only (Discontinued)
- Mfr # 213843-3
- Zoro # G801026558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213843-3
Zoro #
G801026558
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
8 AWG
Stud Size
Size 8
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power, Wire and Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.