
Power/Signal Relay, 1 Form A, 110Vdc (Coil), 1220Mw (Coil), 30A (Contact), Dc Input, Panel Mount (Discontinued)
- Mfr # 6-1393114-4
- Zoro # G905865947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393114-4
Zoro #
G905865947
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
110V DC
Contact Form
1 Form A (NO)
Contact Material
AgCdO
Number of Poles
1
Power Consumption - Relay
1220 mW
Features
UL Coil Insulation Class B
Dielectric Voltage
3750 Vrms Adjacent Contacts; 3750 V Coil and Contact; 1200 Vrms Open Contacts
Contact Rating
30 A
Contact Limiting Short-Time Current
30 A
Coil Type
Monostable, DC
Contact Limiting Making Current
30 A
Switching Current
300mA @ 12V
Protection Category
RTI
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
30 A
Operating Temp. Range
-45 to 70°C
Contact Limiting Continuous Current
30 A
Coil Resistance
100000 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.