Zoro Homepage
This item is Discontinued.
Te Connectivity Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.05A (Coil), 12Vdc (Coil), 600Mw (Coil), 8A 5-1393243-4

Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.05A (Coil), 12Vdc (Coil), 600Mw (Coil), 8A (Discontinued)

  • Mfr # 5-1393243-4
  • Zoro # G605866077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393243-4
Zoro #
G605866077
UPC #
-
Country of Origin
Austria

Details

Contact Form - Relay
2 Form C (CO)
Contact Material
AgNi90/10
Power Consumption - Relay
600 mW
Number of Poles
2
Item - Relay
Standard Power Relay
Features
UL Coil Insulation Class F, Magnetic Latching
Coil Volts
12V DC
Contact Limiting Making Current
15 A
Contact Voltage Rating
250 VAC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTII
Switching Voltage
400 VAC
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Mounting Type
Socket, Printed Circuit Board
Operating Temp. Range
85°C
Insulation Creepage
.394 in
Terminal Type
Plug-In, PCB-THT
Coil Type
Bistable, 2 Coils
Contact Limiting Breaking Current
8A
Coil Resistance
240 Ω
Insulation Clearance
.394 in

Description

Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.05A (Coil), 12Vdc (Coil), 600Mw (Coil), 8A (Contact), Dc Input, Ac Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.