
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.033A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc (Discontinued)
- Mfr # 8-1393211-4
- Zoro # G505866603
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1393211-4
Zoro #
G505866603
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
120V AC
Contact Form
2 Form C (CO)
Contact Material
AgCdO
Number of Poles
2
Power Consumption - Relay
4VA
Features
UL Coil Insulation Class F
Switching Voltage
600 VAC
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Insulation Clearance
.315 in
Contact Limiting Continuous Current
40 A
Operating Temp. Range
50 to 70°C
Protection Category
RTII
Contact Limiting Making Current
40 A
Contact Voltage Rating
277 VAC
Contact Limiting Breaking Current
40 A
Coil Type
Monostable, AC
Switching Current
500mA @ 12V
Contact Rating
30 A
Contact Limiting Short-Time Current
30 A
Insulation Creepage
.374 in
Coil Resistance
950 Ω
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.033A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.