
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Discontinued)
- Mfr # 5-1393104-0
- Zoro # G805866020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1393104-0
Zoro #
G805866020
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
12V DC
Contact Form
2 Form C (CO)
Contact Material
AgCdO
Number of Poles
2
Power Consumption - Relay
1200 mW
Features
UL Coil Insulation Class B, Electrical Indicator
Contact Limiting Breaking Current
10A
Protection Category
RTI
Switching Current
300mA @ 12V
Contact Limiting Making Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Operating Temp. Range
-45 to 70°C
Contact Limiting Continuous Current
10A
Coil Type
Monostable, DC
Contact Voltage Rating
240 VAC
Coil Resistance
120 Ω
Contact Rating
0.416666666666667A
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.