This item is Discontinued.

Te Connectivity Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A 4-1393122-4

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A (Discontinued)

  • Mfr # 4-1393122-4
  • Zoro # G605866268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393122-4
Zoro #
G605866268
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24V DC
Contact Form
4 Form C (CO)
Number of Poles
4
Power Consumption - Relay
850 mW
Features
UL Coil Insulation Class B
Contact Material
Ag
Contact Limiting Making Current
2.5 A
Contact Rating
2.5 A
Coil Resistance
650 Ω
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
2.5 A
Contact Limiting Breaking Current
2.5 A
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
2.5 A
Operating Temp. Range
-45 to 70°C
Coil Type
Monostable, DC
Switching Current
100mA @ 12V
Protection Category
RTI

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.