Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PR1MSCD-5Y=RELAY 8-1617597-3

PR1MSCD-5Y=RELAY (Discontinued)

  • Mfr # 8-1617597-3
  • Zoro # G600980150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617597-3
Zoro #
G600980150
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5 VDC
Coil Resistance
125 Ω
Input Voltage
5 VDC
Coil Suppression Diode
With
Coil Polarity Protection Diode
Without
Actuating System
DC
Shock
75G's, 6ms
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Relay Type
Military/Aerospace High Performance
Contact Current Class
Low Level to 1 A
Contact Current Rating
1A
Coil Power Rating (DC)
200 mW
Enclosure Type
Hermetically Sealed
Contact Arrangement
1 Form C, SPDT, 1 C/O
MOSFET Driver
Without
Vibration
30G's, 10 to 3000Hz
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.