
Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V (Discontinued)
- Mfr # 603503-2
- Zoro # G000975633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603503-2
Zoro #
G000975633
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Overall Length
1.693 in
Wire Insulation Diameter (Max)
.19 in
Inside Diameter (Recovered)
.085 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
257 Degrees F
Material
Copper
Finish
Tin
Military Category
No
Terminal & Splice Style
Splice
Heavy Duty
No
Contact Plating Material
Tin
Support Style
Insulation Support
Serrated
No
Sealable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.