Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V

  • Mfr # 603503-3

  • Zoro # G300975623


product price: $2.29
/ea
Sold in multiples of 60 for $137.40

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603503-3
Zoro #
G300975623
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Overall Length
1.693 in
Wire Insulation Diameter (Max)
.19 in
Inside Diameter (Recovered)
.085 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
257 Degrees F
Material
Copper
Finish
Tin
Sealable
Yes
Serrated
No
Heavy Duty
No
Military Category
No
Terminal & Splice Style
Splice
Support Style
Insulation Support
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.