Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PRESS FIT 2X1 REDUCED PROFILE 2170282-1

PRESS FIT 2X1 REDUCED PROFILE (Discontinued)

  • Mfr # 2170282-1
  • Zoro # G701067781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170282-1
Zoro #
G701067781
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
Features
Low Profile
Material
Nickel Silver
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Press-Fit
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.