
press fit cage assy single with lp
Mfr # 2227317-1
Zoro # G201068332
product price: $1.75
/ea
Sold in multiples of 48 for $84.00
Key Features
Max. Temp.
85°C
For Use With
SFP Lightpipes
Material
Stainless Steel
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2227317-1
Zoro #
G201068332
UPC #
-
Country of Origin
China
Details
Item
Cage
Max. Temp.
85°C
For Use With
SFP Lightpipes
Material
Stainless Steel
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.