Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1:00 AM, Long Leads 3-1617108-3

PCB, PCB Relay, 1:00 AM, Long Leads (Discontinued)

  • Mfr # 3-1617108-3
  • Zoro # G401026613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617108-3
Zoro #
G401026613
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
26.5V DC
Current Rating
1:00 AM
Contact Form
2 Form C, DPDT, 2 C/O
Power Consumption - Relay
450 mW
Features
Hermetically Sealed Enclosure
Coil Resistance
1560 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
1A
Coil Type
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.