Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PS000DMXE=C7088 4-1609153-2

PS000DMXE=C7088 (Discontinued)

  • Mfr # 4-1609153-2
  • Zoro # G200984459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609153-2
Zoro #
G200984459
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Fuse Options
Dual
Voltage (Max)
250 VAC
Shield Style
Complete Can
Leakage Current (Max) (120VAC, 60Hz)
250µA
Filter Type
Power Entry Module
Mount Angle
Vertical
Type of Connector
IEC 60320-1 C-14
Current Rating
10A
Leakage Current (Max) (250VAC, 50Hz)
500µA
Input Voltage Select
Single AC
Input Type
IEC
Mount Style
Snap-In
Switch Type
None
Output Type
.187" FASTON
Operating Temperature Range
-10 to 40°C
Filtered
Yes
Voltage Selection
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.