This item is Discontinued.

Te Connectivity PS00SDH6B=C4491 7-6609951-7

PS00SDH6B=C4491 (Discontinued)

  • Mfr # 7-6609951-7
  • Zoro # G200984794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-6609951-7
Zoro #
G200984794
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Level Of Filtering
Inductor & Capacitor
Voltage (Max) (VAC)
115, 230
Mount Style
Snap-In
Fuse Options
Dual
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range (°C)
-10 to 40
Switch Type
None
Output Type
.187" FASTON
Input Type
IEC
Shield Style
Complete Shield
Filter Type
Power Entry (Filtered/Unfiltered)
Mount Angle
Vertical
Current Rating (A)
6
Filtered
Yes
Voltage Selection
2-Voltage
Accessory Type
Fuse Clip
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Input Voltage Select
Dual AC (SMPS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.