Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PS12-1Y = SOLID STATE RELAY  10A/250VAC 6-1618386-9

PS12-1Y = SOLID STATE RELAY 10A/250VAC (Discontinued)

  • Mfr # 6-1618386-9
  • Zoro # G300979713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1618386-9
Zoro #
G300979713
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
50.8 x 25.4 x 22.9 mm

Details

Input Voltage
3.8 to 32 VDC
Shock
100G's, 6ms
Operating Temperature Range
-55 to 95°C
Power Relay Type
Solid State
Relay Termination Type
Screw Terminals
Enclosure Type
Potted
Output Voltage Rating (AC Relays)
250 Vrms
Output Type
AC
Vibration
30G's, 10 to 3000Hz
Output Current Rating
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.