
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6609107-3
Zoro #
G100982869
UPC #
-
Country of Origin
Mexico
Details
Voltage (Max) (VAC)
250
Type of Connector
IEC 320/C-14
Switch Type
None
Input Voltage Select
Dual AC (Series/Parallel)
Filtered
Yes
Current Rating (A)
6
Fuse Options
Single
Shield Style
None
Voltage Selection
2-Voltage
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Output Type
.187" FASTON
Operating Temperature Range (°C)
-10 to 40
Filter Type
Power Entry Module
Mount Style
Snap-In
Extender Options
J Series
Leakage Current (Max) (250VAC, 50Hz) (µA)
500
Input Type
IEC
Mount Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.