Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PSJSXDS6A=C3925 1-6609946-1

PSJSXDS6A=C3925 (Discontinued)

  • Mfr # 1-6609946-1
  • Zoro # G300982980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609946-1
Zoro #
G300982980
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Voltage Selection
2-Voltage
Filtered
Yes
Mount Angle
Vertical
Input Type
IEC
Level Of Filtering
Inductor & Capacitor
Fuse Options
Dual
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Shield Style
Filter Shield
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Accessory Type
Fuse Clip
Type of Connector
IEC 60320-1 C-14
Filter Type
Power Entry (Filtered/Unfiltered)
Mount Style
Snap-In
Extender Options
J Series
Output Type
.187" FASTON
Input Voltage Select
Dual AC (Series/Parallel)
Current Rating (A)
6
Voltage (Max) (VAC)
115, 230
Switch Type
DPST

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.