
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1419111-5
Zoro #
G601026413
UPC #
-
Country of Origin
Austria
Dimensions
Dimensions
1.102 x 0.886 x 1.181 in
Details
Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
110V DC
Contact Form
2 Form C (2 CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
2
Power Consumption - Relay
750 mW
Coil Resistance
16133 Ω
Insulation Creepage
.157 in
Coil Type
Monostable, DC
Contact Limiting Breaking Current
12A
Operating Temp. Range
-40 to 70°C
Contact Voltage Rating
240 VAC
Switching Voltage
400 VAC
Insulation Clearance
3 mm
Contact Limiting Making Current
24 A
Protection Category
RTII
Switching Current
10mA @ 12V
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Short-Time Current
300 A
Contact Rating
0A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.