Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PT30 XFP CONNECTOR 788862-1

PT30 XFP CONNECTOR (Discontinued)

  • Mfr # 788862-1
  • Zoro # G201064891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788862-1
Zoro #
G201064891
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Series
XFP
Material
Liquid Crystal Polymer
Color
Black
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Number of Contacts
30
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Connector Type
Receptacle
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.