
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
788862-2
Zoro #
G301064944
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Series
XFP
Color
Black
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
30
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.