
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1419111-0
Zoro #
G701026801
UPC #
-
Country of Origin
Austria
Dimensions
Dimensions
1.102 x 0.886 x 1.142 in
Details
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
12V DC
Contact Form
3 Form C (3 CO)
Power Consumption - Relay
750 mW
Number of Poles
3
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Contact Limiting Making Current
20 A
Insulation Clearance
3 mm
Protection Category
RTII
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
300 A
Coil Resistance
192 Ω
Switching Current
10mA @ 12V
Contact Rating
0.416666666666667A
Operating Temp. Range
-40 to 70°C
Insulation Creepage
.157 in
Switching Voltage
400 VAC
Contact Voltage Rating
240 VAC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2500 V Coil and Contact; 1200 Vrms Open Contacts
Coil Type
Monostable, DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.